Beli ammonia detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor Ammonia Gas DetectorDeskripsi:SMART SENSOR Amonia analyzer adalah analisis kuantitatif berkelanjutan dari peralatan konsentrasi formaldehida, peralatan menggunakan sensor formaldehida prinsip elektrokimia presisi tinggi yang diimpor, kecepatan respons yang cepat, presisi tinggi, stabilitasnya, pengulangan yang baik; Peralatan ini banyak digunakan dalam metalurgi, pembangkit listrik, peternakan, pertambangan, kimia, penelitian ilmiah, medis, farmasi, perlindungan lingkungan dan bidang lainnya.atribut:
- Color: Black + Grey
- Display: Larger LCD display
- Gas Type: Ammonia ( NH3 ) gas detectir
- Measuring Range (ppm): 0-100
- RIDGID Micro Combustible Gas DetectorDeskripsi:The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.atribut:
- Calibration: Automatic
- Alarms: Visual, audible and vibration
- Catalog Number: 36163
- Detection Range (ppm): 0 to 6400 (Methane)
- Alarm Sensitivity (ppm): 40 (Methane)
- Power Source: Batteries (4 x AA)
- Hanna Instruments Ammonia Medium-Range CheckerDeskripsi:The Hanna Ammonia Medium-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia Medium-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Ammonia Accuracy (ppm): +/-0.05 +/-5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Ammonia Range (ppm): 0.00 to 9.99 NH₃-N
- Ammonia Resolution (ppm): 0.01
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI715 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI715A-0 and 1 bottle of HI715B-0), battery, instructions and Quick start guide.
- Photometer/Colorimeter Light Detector: Silicon photocell
- HONEYWELL Portable Gas DetectorDeskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- Hanna Instruments Ammonia Test KitDeskripsi:The HI38049 is a chemical test kit that uses the Nessler method to measure ammonia in fresh water. The HI38049 is supplied complete with all of the reagents and equipment necessary to perform 100 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityChecker® disc for more accurate determination
- SNDWAY Gas Detector 4 In 1Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
- Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
- Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
- Alert: Sound Alarm
- Sound Alarm (dB/cm): 85/30 away
- Applicable (RH): < 90% no condensation
- Applicable Temperature (°C): -10 to 55
- Charging specifications: Type-C DC 5V 1A
- LCD Display: over the set limit, low Battery power
- Response Time (s): < 30
- Sensor principle: Electrochemical and catalytic combustion
- Size (mm): 133x67x30
- Visual Alarm: highlight LED, Vibration Alarm
- HONEYWELL Full FacepieceDeskripsi:Full Facepiece 54001 Honeywell ini adalah solusi terbaik dari berbagai macam full facepiece . Inovasi Honeywell yaitu memberikan kualitas dan perhatian yang detail mask dengan harga ekonomis. Fitur standar termasuk cup hidung dan daya lihat yang luas. The 5400 dengan mudah mengkonversi ke PAPR atau respirator Air Suppliedatribut:
- Facepiece Material: Elastomeric
- Headstrap: 4 Strap
- Lens: Polycarbonate
- Nose Cup: Standard
- Hanna Instruments Ammonia CheckerHC ReagentDeskripsi:The HI700-25 are the replacement reagents for the HI700 Ammonia Low-Range Checker® HC. These high-quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each bottle for traceability.Pre-made reagents for ease of usePrepared with high-purity chemicalsMarked with expiration date and lot number for traceabilityatribut:
- Method: adaptation of the ASTM Manual of Water and Environmental Technology D1426-93, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Label Types: Warning Product
- 3M Full Facepiece Reusable Respirator 6000 Seriesatribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- Hanna Instruments Ammonia High-Range CheckerDeskripsi:The Hanna Ammonia High-Range (0 to 99.9 ppm) Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia High Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Ammonia Accuracy (ppm): +/-1.0 +/-5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Ammonia Range (ppm): 0.0 to 99.9 ppm as NH₄⁺
- Ammonia Resolution (ppm): 0.1
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI733 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI733A-0 and 1 bottle of HI733B-0), battery, instructions and Quick start guide.
- Photometer/Colorimeter Light Detector: Silicon photocell
- Hanna Instruments Ammonia Medium Range Portable Photometer withCAL CheckDeskripsi:This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements.MR Ammonia levels - 0 to 10.00 mg/L (as NH3-N)No warm up time before taking a measurementTutorial mode for step-by-step instructionsDisplays results in multiple chemical formsCAL CheckThe HI-97715 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement.This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement.The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.HI-97715 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries.The compact design fits comfortably in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.Stable Light Source:The internal reference system of the HI-97715 photometer compensates for any drifts due to power fluctuations or ambient temperature changes. With a stable source of light the readings are fast and stable between your blank (zero) measurement and sample measurement.High Efficiency Light Source:LED light sources offer superior performance compared to tungsten lamps. LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat, which could otherwise affect electronic stability.High Quality Filters:Improved optical filters ensure greater wavelength accuracy and allow a brighter, stronger signal to be received. The end result is higher measurement stability and less wavelength error.Greater Light Yield:A focusing lens collects all of the light that exits the cuvette, eliminating errors from imperfections and scratches that may be present in the glass. The use of the convex lens reduces the need for indexing cuvettes.CAL Check Functionality:Hanna's exclusive CAL Check feature allows for performance verification and calibration of the meter using NIST traceable standards. Our CAL Check standard vials are developed to simulate a specific absorbance value at each wavelength to verify the accuracy of subsequent readings.Multiple Measurement Methods:Users can select the use of powder reagents supplied in packets or the use of low cost liquid reagents supplied in a dropper bottle.Built-in Reaction Timer:Waiting the proper reaction time is of key importance when performing colorimetric measurements. The countdown timer displays the time remaining until a measurement will be taken, ensuring consistent results between sample measurements and users.Large Cuvette Size:The sample cell of the HI-97715 fits a round, glass cuvette with a 25 mm path length. The relatively long path length of the sample cuvette allows the light to pass through more of the sample solution, ensuring accurate measurements even in low absorbance samples.Intuitive Dot Matrix Display:Designed with a backlit, graphic LCD plus virtual keys, a battery status indicator, and error messages. Users will find the meter interface intuitive and easy to read. A dedicated help key provides information relating to the current meter operation, and can be used at any stage in the setup or measurement process to show contextual help.Auto-off Protection:The meter uses three common AA batteries that allow for about 800 measurements to be taken. The auto-off feature automatically shuts off the meter after 15 minutes of inactivity in order conserve battery life.About AmmoniaAmmonia is a common by-product from the breakdown of proteins and is excreted by animals as ammonia, urea or uric acid. Ammonia is also commonly found in fertiliser and used as a nitrogen source for plant growth. It is effective as a cleaning chemical and can be found in glass and floor cleaners. Ammonia exists in two forms. One is the ionised form ammonium (NH4+) and the other is the gaseous form ammonia (NH3).The relationship in which form is present is based on the pH of the solution with ammonium becoming more predominate at pH's less than 8. Since most naturally occurring water is pH 8 or less, ammonium is the most common form present.For aquatic life, as the pH increases this can be lethal as the ammonium is converted to ammonia, which is more toxic since it can diffuse back into the animal. In surface and groundwater, unless there is some contamination, the concentration is very low.In drinking water, it is common to add ammonia to water at concentrations less than 0.4 mg/L to extend the effectiveness of chlorine as a disinfecting agent.Using the Nessler method, the HI-97715 is designed to measure ammonia in the Medium Range at levels from 0 to 10.00 mg/L ammonia - nitrogen. The results can be displayed as ammonia or ammonium.Advanced optical systemLED that generates very little heat.8 nm narrowband interference filter that is accurate to +/- 1 nm and offers 25% increase in light efficiency.Reference detector that modulates the voltage to LED for consistent light output.A concave focusing lens that reduces errors from imperfections in the cuvette.Also available as a kit: HI-97715C Ammonia Medium Range Portable Photometer KitThe HI-97715C kit is supplied with a meter, CAL Check standards, cuvettes (2), caps (2), plastic inserts for cuvette, (2), scissors, a cuvette cleaning cloth, 1.5V AA batteries (3), instruction manual, and an instrument quality certificate.Useful accessoriesHI-93703-50 Cuvette cleaning solution, 230mlHI-731318 Cleaning cloth (4)HI-731331 Measuring cuvettesHI-731336N Cuvette caps (4)atribut:
- Display: 128x64 pixel B/W LCD with backlight
- Logging Memory: 50 measurement
- GLP: Date, time of last calibration
- Environment Temperature (°C): 0 to 50 (32 to 122°F); relative humidity: 100% (IP 67, floating case)
- Dimensions (mm): 142.5x102.5x50.5
- Automatic Shut-off: After 15 minutes of inactivity (30 minutes before a READ measurement)
- Ammonia Accuracy (mg/L): ±0.05 ±5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology, D1426 Nessler method
- Ammonia Range (mg/L): 0.00 to 10.00 (as NH3-N)
- Ammonia Resolution (mg/L): 0.01
- Bandpass Filter Bandwidth (nm): 8
- Bandpass Filter Wavelength Accuracy (nm): ±1.0
- Battery Type/Life: 1.5V AA battery (3 pcs.) / > 800 measurements (without backlight)
- Cuvette Type: Round, 24.6 mm diameter (22 mm inside)
- Photometer/Colorimeter Light Detector: Silicon photocell with narrow band interference filter @ 420 nm
- Photometer/Colorimeter Light Source: LED
- Hanna Instruments Ammonia ISE 100 ppm StandardDeskripsi:HI4001-02 is a 500 mL bottle of premium quality 100 ppm (mg/L) ammonia standard solution (as NH3-N).Hanna ISE standards have the lot number and expiration date clearly marked on the label. Bottles are air tight with a tamper-proof seal to ensure the quality of the standard solution. Hanna’s line of standards have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.100 ppm (mg/L) ammonia standardAir tight bottle with tamper-proof sealLot number and expiration date printed on each labelatribut:
- Certificate of Analysis: No
- Size (ml): 500
- Label Types: Non Dangerous/Safe Product
- mg/L (ppm) Value: '100 ((ppm) ammonia (as NH3-N)) at 25°C
- Hanna Instruments CAL Check Standard for Ammonia CalibrationDeskripsi:Cal Check Standards for Ammonia LR, 0.0 and 1.5ppmHI-96700-11 is a high quality set of calibration standards that allows users to validate and calibrate the HI-96700 Ammonia Low Range photometer. The HI-96700-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The standard value of the "B" cuvette is 1.50 ±0.01 mg/L (ppm) ammonia nitrogen (NH3-N). An acceptable reading when validating the HI-96700 with the standards is 1.50 ±0.05 mg/L @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.Supplied with Certificate of AnalysisProduct codeLot numberExpiry dateStandard value @ 25°CReference meter NIST traceableProvided storage containersLight tightProtects from accidental breakageatribut:
- Parameter: Ammonia
- Quantity: 1 set
- Hanna Instruments Ammonia High Range Reagent with Barcode RecognitionDeskripsi:The HI94764B-25 are reagents that follow an adaptation of the ASTM Manual of Water and Environmental Technology, D1426-92, Nessler method for the determination of high range ammonia using the compatible HI83224 benchtop photometer. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each box for traceability.Pre-dosed reagents for ease of useBarcoded vialsMarked with expiration date and lot number for traceabilityatribut:
- Method: Adaptation of the ASTM Manual of Water and Environmental Technology, D1426-92, Nessler method
- Label Types: Warning Product
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- Hanna Instruments Ammonia Low-Range CheckerDeskripsi:The Hanna Ammonia Low-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia Low-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Ammonia Accuracy (ppm): +/-0.05 +/-5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Ammonia Range (ppm): 0.00 to 3.00 NH₃-N
- Ammonia Resolution (ppm): 0.01
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI700 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI700A-0 reagent A and 1 bottle of HI700B-0 reagent B), battery, instructions.
- Photometer/Colorimeter Light Detector: Silicon photocell
- Bosean Gas DetectorDeskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
Daftar Harga ammonia detector Terbaru March 2026
| Smart Sensor Ammonia Gas Detector | Rp5.199.900 |
| RIDGID Micro Combustible Gas Detector | Rp7.899.900 |
| Hanna Instruments Ammonia Medium-Range Checker | Rp2.099.900 |
| HONEYWELL Portable Gas Detector | Rp7.999.900 |
| Hanna Instruments Ammonia Test Kit | Rp939.900 |
| SNDWAY Gas Detector 4 In 1 | Rp2.799.900 |
| HONEYWELL Full Facepiece | Rp2.799.900 |
| MSA Gas Detector | Rp19.999.900 |
| Hanna Instruments Ammonia CheckerHC Reagent | Rp649.900 |
| 3M Full Facepiece Reusable Respirator 6000 Series | Rp2.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/RIDGID%20Micro%20Combustible%20Gas%20Detector/geP102047590-5.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/HONEYWELL%20Full%20Facepiece/meP107785806-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/MSA%20Gas%20Detector/P101575537-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%206000%20Series/P102069899-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Bosean%20Gas%20Detector/2lP108230093-1.jpg)